2000 Raceway Cover

Item #: 0061227

Cat #: G2000C

UPC: 786776090598

$ 2.27 FT
Company wide:
0 in stock

Overview

Steel, Cover, 2000 Series. Size: 5' Length. Gray

.0" (.8m) steel. Packed twenty 5' (1.5m) lengths per carton. Shipped without receptacle hole cuts.

Also known as: 786776090598, G2000C, WMDG2000C

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray