PLGMD 6FT.SGL CRT 18IN.OC 2000 GRAY

Item #: 0061226

Cat #: G20GB618

UPC: 786776091946

$ 75.86 EA
Company wide:
0 in stock
6' Plugmold Multioutlet System with 4 single outlets 18 inches apart, GB Finish - Gray

Overview

6' Plugmold Multioutlet System with 4 single outlets 18 inches apart, GB Finish - Gray
Also known as: 786776091946, G20GB618, WMDG20GB618

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel