PLGMD 6FT. SGL CRT 9IN.OC 2000 GRAY

Item #: 0061225

Cat #: G20GB609

UPC: 786776091908

$ 97.18 EA
Company wide:
0 in stock
6' Plugmold Multioutlet System with 8 single outlets 9 inches apart, GB Finish - Gray

Overview

6' Plugmold Multioutlet System with 8 single outlets 9 inches apart, GB Finish - Gray
Also known as: 786776091908, G20GB609, WMDG20GB609

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel