Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long

Item #: 0061224

Cat #: G20GB512

UPC: 786776091854

$ 75.44 EA
Company wide:
0 in stock
Steel, Prewired Plugmold, Length: 5 ft. Color: Gray. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 5 ft. Color: Gray. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Single Outlets.

5' Plugmold Multioutlet System with 5 single outlets, GB

Also known as: 786776091854, G20GB512, WMDG20GB512

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray