Plugmold Outlet Strip, Steel, Gray, 8 Outlets, 6" Centers, 6' Long

Item #: 0061222

Cat #: G20GB12

UPC: 786776091830

$ 764.41 EA
Company wide:
0 in stock
Steel, Prewired Plugmold, Length: 6 ft. Color: Gray. Outlets: (8) 15A, 120V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 6 ft. Color: Gray. Outlets: (8) 15A, 120V: Single Circuit, Single Outlets.

6' Plugmold Multioutlet System with 8 single outlets 12 inches apart, GB

Also known as: 786776091830, G20GB12, WMDG20GB12

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel