1400 Flexible Corduct

Item #: 0061209

Cat #: BE1400-50

UPC: 786776060423

$ 3.36 FT
Company wide:
0 in stock
Non-Metallic, Flexible Corduct. 1400 Series. Size: 50' Length, 3" Width, 20/32" Height. Color: Beige.

Overview

Non-Metallic, Flexible Corduct. 1400 Series. Size: 50' Length, 3" Width, 20/32" Height. Color: Beige.

Corduct 1200/1400/1600 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.

Also known as: 786776060423, BE1400-50, WMDBE140050

Specifications

Color: Beige
Length: 50 ft
Color: Beige
Length: 50 ft