14.4W PAR30 LED Lamp, 30K

Item #: 0061206

Cat #: 16114

UPC: 663593161147

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 14.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 760, CRI: 90, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 14.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 760, CRI: 90, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161147, 16114, GEE16114

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 760
Wattage: 14.500
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 15°
Color Temperature: 3000 (Warm White)
Lumens: 760
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 14.500
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 15°