
Starter, Replacement Contact kit, Size 4, 3P, Model J
Item #: 0061145
Cat #: 626B187G17
UPC: 786678249179
$ 5152.95 EA
Company wide:
0
in stock
Documents & Guides
A200 Replacement Contact Kit , Model J, Size 4, 3-pole, For A 5-pole Use One Ofthese Kits And A 626b187g16, Also Use On 200a A202 Lighting Contactor
Overview
A200 Replacement Contact Kit , Model J, Size 4, 3-pole, For A 5-pole Use One Ofthese Kits And A 626b187g16, Also Use On 200a A202 Lighting Contactor
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 786678249179, 626B187G17, CUT626B187G17
Specifications
| Poles: | 3 |
| Type: | Contact Kit |
| Mounting: | Device |
| Size: | 4 |
| Poles: | 3 |
| Mounting: | Device |
| Type: | Contact Kit |
| Size: | 4 |