Starter, Replacement Contact kit, Size 3, 3P, Model J

Item #: 0061143

Cat #: 626B187G13

UPC: 786678249131

$ 2425.32 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit , Model J , Size 3, 3-pole, For A 5-pole Use One Ofthese Kits And A 626b187g13, Also Use On 60a A202 Lighting Contactor

Overview

A200 Replacement Contact Kit , Model J , Size 3, 3-pole, For A 5-pole Use One Ofthese Kits And A 626b187g13, Also Use On 60a A202 Lighting Contactor
Also known as: 786678249131, 626B187G13, CUT626B187G13

Specifications

Poles: 3
Mounting: Device
Amps: 90
Size: 3
Volts AC: 600
Poles: 3
Amps: 90
Volts AC: 600
Mounting: Device
Size: 3