Starter, Replacement Contact kit, Size 4, 3P, Model K

Item #: 0061131

Cat #: 5250C81G17

UPC: 786678812557

$ 5152.95 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit Model K, Size 4, 3-Poles, Also A202 Lighting Contactor 200 Amp

Overview

A200 Replacement Contact Kit Model K, Size 4, 3-Poles, Also A202 Lighting Contactor 200 Amp
Also known as: 786678812557, 5250C81G17, CUT5250C81G17

Specifications

Amps: 200
Poles: 3
Type: Contact Kit
Mounting: Device
Size: 4
Amps: 200
Type: Contact Kit
Size: 4
Poles: 3
Mounting: Device