Starter/Contactor, Replacement Coil, 440/480VAC, 50/60Hz, Size 3-4

Item #: 0061120

Cat #: 505C633G13

UPC: 786678823324

$ 1356.37 EA
Company wide:
0 in stock
Documents & Guides
Starter / Contactor, A200 Replacement Coil, 440/480 Volt AC, 60/50 Hz, Model J, Size 3 - 4, 2 - 3 Pole, A202 Lighting Contactor Electrically Held 100 - 200 Amp

Overview

Starter / Contactor, A200 Replacement Coil, 440/480 Volt AC, 60/50 Hz, Model J, Size 3 - 4, 2 - 3 Pole, A202 Lighting Contactor Electrically Held 100 - 200 Amp

Magnetic contactors are used to switch transformers and capacitors and to control electrical power circuits such as heating, lighting and motors that require no overload protection, or where overload protection is separately provided. They can be operated remotely by manual or automatic pilot devices.

Also known as: 786678823324, 505C633G13, CUT505C633G13

Specifications

Poles: 3, 2
Mounting: Contactor
Type: Replacement Coil
Size: 3/4 in
Volts AC Control: 440/480
Amps Range: 100 - 200
Poles: 3, 2
Type: Replacement Coil
Volts AC Control: 440/480
Mounting: Contactor
Size: 3/4 in
Amps Range: 100 - 200