Coil, Replacement, A200, 110/120VAC, Model J, Size 3/4, 2-3P

Item #: 0061118

Cat #: 505C633G01

UPC: 786678821436

$ 1356.37 EA
Company wide:
0 in stock
Documents & Guides
110/120 Volt AC, Replacement Coil, A200, Model J, Size 3/4, 2-3-Pole, 100-200 Amp

Overview

110/120 Volt AC, Replacement Coil, A200, Model J, Size 3/4, 2-3-Pole, 100-200 Amp
Also known as: 786678821436, 505C633G01, CUT505C633G01

Specifications

Amps: 200, 100
Volts AC Control: 110/120
Poles: 3, 2
Mounting: Contactor
Type: Coil
Size: 3/4 in
Amps: 200, 100
Poles: 3, 2
Type: Coil
Volts AC Control: 110/120
Mounting: Contactor
Size: 3/4 in