Starter, Replacement Contact kit, Size 5, 1P, Model K

Item #: 0061114

Cat #: 477B477G05

UPC: 786678228402

$ 3096.07 EA
Company wide:
0 in stock
Documents & Guides
A201 Replacement Contact Kit , 1-Pole, Model K, Size 5

Overview

A201 Replacement Contact Kit , 1-Pole, Model K, Size 5

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678228402, 477B477G05, CUT477B477G05

Specifications

Type: Contact Kit
Mounting: Device
Size: 5
Poles: 1
Type: Contact Kit
Size: 5
Mounting: Device
Poles: 1