Starter, Replacement Contact kit, Size 2, 3P, Model J, A200

Item #: 0061102

Cat #: 373B331G12

UPC: 786678645568

$ 1488.41 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit , 3-Pole, Model J , Size 2, For 5-Pole Use One Kit and A 373B331G11, Also Use On 60 Amp & 100 Amp A202 Lighting Contactor

Overview

A200 Replacement Contact Kit , 3-Pole, Model J , Size 2, For 5-Pole Use One Kit and A 373B331G11, Also Use On 60 Amp & 100 Amp A202 Lighting Contactor

A201 contactors are designed for the control of inductive or non-inductive loads at voltages between 120 and 600, AC. The units are suitable for mounting on either steel or insulated panels. All parts are front removable. Contactors should be protected against short circuits by branch circuit protective devices selected in accordance with the National Electrical Code (NEC).

Also known as: 786678645568, 373B331G12, CUT373B331G12

Specifications

Poles: 3
Type: Contact Kit
Mounting: Device
Amps: 100, 60
Size: 2
Poles: 3
Mounting: Device
Size: 2
Type: Contact Kit
Amps: 100, 60