Starter, Replacement Contact kit, Size 1, 3P, Model J

Item #: 0061100

Cat #: 373B331G09

UPC: 786678644998

$ 853.88 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit , 3-Pole, Model J, Size 1, Also Use On 30 Amp, A202 Lighting Contactor

Overview

A200 Replacement Contact Kit , 3-Pole, Model J, Size 1, Also Use On 30 Amp, A202 Lighting Contactor

Cutler-Hammer® Starters and Contactors from Eaton’s electrical business were and are designed to control functions of a connected motor by starting, stopping, reversing, regulating and protecting. When functions do not include speed regulation, this device is known as a starter rather than a controller.

Also known as: 786678644998, 373B331G09, CUT373B331G09

Specifications

Poles: 3
Type: Contact Kit
Size: 1
Mounting: Device
Amps: 30
Poles: 3
Size: 1
Amps: 30
Type: Contact Kit
Mounting: Device