15W G16.5 Incandescent Lamp, White

Item #: 0061084

Cat #: S3824

UPC: 045923038242

Company wide:
0 in stock
15 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 94 Lumens; Candelabra Base; 120 Volt

Overview

15 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 94 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038242, S3824, SATS3824

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 94
Shape: G16-1/2 (Globe)
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 94
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)