STANDARD VF SHAFTB

Item #: 0061073

Cat #: 2607D64G01

UPC: 786679612613

$ 45.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA control rectifier module, 8 Pin, Single tier

Overview

Eaton Freedom NEMA control rectifier module, 8 Pin, Single tier
Also known as: 786679612613, 2607D64G01, CUT2607D64G01

Specifications

Type: Disconnect, Shaft
Amps: 30, 60
Type: Disconnect, Shaft
Amps: 30, 60