Transformer, Dry Type, EPT, 9KVA, 115c Rise, 480D-240DVAC, 3PH

Item #: 0061022

Cat #: Y48J24T09N

UPC: 786680115738

$ 4885.68 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, EPT, 9 KVA, 115c Rise, 480 Delta - 240 Delta Volt AC, 3-Phase

Overview

Transformer, Dry Type, EPT, 9 KVA, 115c Rise, 480 Delta - 240 Delta Volt AC, 3-Phase
Also known as: 786680115738, Y48J24T09N, CUTY48J24T09N, baby transformer

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Volt Amps: 9kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 9kVA