C-h Y48g28t09n 9 Kva Type Ept Trans

Item #: 0061021

Cat #: Y48G28T09N

UPC: 786680110658

$ 3774.42 EA
Company wide:
0 in stock
Documents & Guides
9 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

9 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680110658, Y48G28T09N, CUTY48G28T09N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 9kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 9kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta