Painter's Tape

Item #: 0061020

Cat #: 2093-24EC

UPC: 051141320304

$ 7.96 EA
Company wide:
0 in stock
Documents & Guides
Advanced Multi-Surface Painter's Tape. Masking Tape, .94" X 60 Yds, Interior Type, Adhesion: Medium with Edge-Lock, UV Resistant, Color: Blue.

Overview

Advanced Multi-Surface Painter's Tape. Masking Tape, .94" X 60 Yds, Interior Type, Adhesion: Medium with Edge-Lock, UV Resistant, Color: Blue.
ScotchBlue™ Sharp Lines Painter’s Tape features Edge-Lock™ Technology that seals out paint to deliver sharp paint lines. Whether you’re protecting your wood trim, painted walls, tile floor, or glass windows, this versatile multi-surface tape can stay on surfaces for up to 21 days and then removes easily without leaving any sticky residue behind. Help keep your wainscoting paint free or shield your built-in shelves with the powerful protection of ScotchBlue™ Sharp Lines Painter's Tape.
Also known as: 051141320304, 2093-24EC, MMM209324EC

Specifications

Material: Paper
Color: Blue
Width: 0.940 in
Length: 180 ft
Material: Paper
Width: 0.940 in
Color: Blue
Length: 180 ft

Customer Reviews

No reviews for this product
(0)