Blue Painters Tape

Item #: 0061019

Cat #: 2093EL-48E

UPC: 051141320342

Company wide:
0 in stock
Documents & Guides
Advanced Multi-Surface Painter's Tape. Masking Tape, 1.88" X 60 Yds, Interior Type, Adhesion: Medium with Edge-Lock, UV Resistant, Color: Blue.

Overview

Advanced Multi-Surface Painter's Tape. Masking Tape, 1.88" X 60 Yds, Interior Type, Adhesion: Medium with Edge-Lock, UV Resistant, Color: Blue.

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051141320342, 2093EL-48E, MMM2093EL48E

Specifications

Material: Paper
Color: Blue
Length: 180 ft
Width: 1.880 in
Material: Paper
Length: 180 ft
Color: Blue
Width: 1.880 in