Transformer, Dry Type, EPT, 3KVA, 115c Rise, 480D-240DVAC, 3PH

Item #: 0061018

Cat #: Y48G24T03N

UPC: 786680130199

$ 3236.36 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, EPT, 3 KVA, 115c Rise, 480 Delta - 240 Delta Volt AC, 3-Phase

Overview

Transformer, Dry Type, EPT, 3 KVA, 115c Rise, 480 Delta - 240 Delta Volt AC, 3-Phase
Also known as: 786680130199, Y48G24T03N, CUTY48G24T03N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 240 Delta
Volt Amps: 3kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 3kVA
Type: Dry Type Transformer
Secondary Voltage: 240 Delta