15KVA EPT XFMR 3PH 480V-208Y/120V

Item #: 0061017

Cat #: Y48D28T15N

UPC: 786680109867

$ 4749.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115°c, 15 kva, frame: 95, al windings, indoor-outdoor

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115°c, 15 kva, frame: 95, al windings, indoor-outdoor

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680109867, Y48D28T15N, CUTY48D28T15N

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480 Delta