Transformer, 9KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 0061015

Cat #: Y48D28E09N

UPC: 786680320231

$ 3150.12 EA
Company wide:
1 in stock
Documents & Guides
9 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR103. ***Reverse Feed Capable***

Overview

9 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR103. ***Reverse Feed Capable***

Eaton General purpose encapsulated transformer Catalog#:Y48D28E09N General-Purpose Encapsulated Transformer, EPT, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 2 at -2.5% FCBN, SV: 208Y/120V, 115°C, 9 kVA, Al windings

Also known as: 786680320231, Y48D28E09N, CUTY48D28E09N, EMI Drain

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 9kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta