3KVA, 3P, 480V, 208Y/120, Encapsulated Transformer

Item #: 0061013

Cat #: Y48D28E03A

UPC: 786680325052

$ 3004.05 EA
Company wide:
0 in stock
3 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR201. ***Reverse Feed Capable***

Overview

3 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR201. ***Reverse Feed Capable***
Also known as: 786680325052, Y48D28E03A, CUTY48D28E03A

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 3kVA