Blue Painter's Tape

Item #: 0061002

Cat #: 2090-24A

UPC: 051115036811

$ 6.25 EA
Company wide:
109 in stock
Documents & Guides
Multi-Surface Painter's Tape. Masking Tape, .94" X 60 Yds, Interior Type, Adhesion: Medium, UV Resistant, Color: Blue.

Overview

Multi-Surface Painter's Tape. Masking Tape, .94" X 60 Yds, Interior Type, Adhesion: Medium, UV Resistant, Color: Blue.

A little preparation goes a long way with the #1 selling painter’s tape in the United States, ScotchBlue™ ORIGINAL Painter's Tape - This is the original blue tape that DIY painters and pros have loved for more than 25 years. Whether you're protecting your wood trim, painted walls, a metal surface or glass windows, this versatile tape delivers sharp paint lines and removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue™ ORIGINAL Painter's Tape.

Also known as: 051115036811, 2090-24A, MMM209024NC

Specifications

Color: Blue
Width: 0.940 in
Length: 180 ft
Color: Blue
Length: 180 ft
Width: 0.940 in