Blue Painters Tape, 2" x 60 Yards

Item #: 0060995

Cat #: 2090-48EC

UPC: 051115036835

$ 12.55 EA
Company wide:
76 in stock
Documents & Guides
Multi-Surface Painter's Tape. Masking Tape, 1.88 Inch x 60 Yds, Interior Type, Adhesion: Medium, UV Resistant, Color: Blue.

Overview

Multi-Surface Painter's Tape. Masking Tape, 1.88 Inch x 60 Yds, Interior Type, Adhesion: Medium, UV Resistant, Color: Blue.

A little preparation goes a long way with the #1 selling painter’s tape in the United States, ScotchBlue™ ORIGINAL Painter's Tape - This is the original blue tape that DIY painters and pros have loved for more than 25 years. Whether you're protecting your wood trim, painted walls, a metal surface or glass windows, this versatile tape delivers sharp paint lines and removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue™ ORIGINAL Painter's Tape.

Also known as: 051115036835, 2090-48EC, MMM209048EC

Specifications

Color: Blue
Length: 180 ft
Width: 1.880 in
Color: Blue
Width: 1.880 in
Length: 180 ft