Portable Outlet Box, Sing-Gang, 0.230 - 0.546"

Item #: 0060981

Cat #: 3099-1E

UPC: 078477415160

$ 94.91 EA
Company wide:
0 in stock
Documents & Guides
Portable Outlet Box, Sing-Gang, 0.230 - 0.546"

Overview

Portable Outlet Box, Sing-Gang, 0.230 - 0.546"

Portable Outlet Box, Sing-Gang, Extra Deep, Pendant Style, Cable Diameter 0.230-Inch, 0.546-Inch, Black

Also known as: 078477415160, 3099-1E, LEV30991E

Specifications

Color: Black
Type: Portable Outlet Box
Color: Black
Type: Portable Outlet Box