TERMINAL FOR LB BRK 1 250-500MCM AL/CU

Item #: 0060945

Cat #: TA350DA

UPC: 786679422977

$ 178.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton molded case circuit breaker accessory terminal, Standard pressure terminals, 350 A, 250-500 kcmil Cu/Al, Series C

Overview

Eaton molded case circuit breaker accessory terminal, Standard pressure terminals, 350 A, 250-500 kcmil Cu/Al, Series C

Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679422977, TA350DA, CUTTA350DA

Specifications

Amps: 350
Poles: 1
Mounting: Breaker
Amps: 350
Mounting: Breaker
Poles: 1