Compression Lug with No Sight Hole, Copper

Item #: 0060933

Cat #: LCCF750-12-3

UPC: 074983753222

$ 225.66 EA
Company wide:
0 in stock
Compression Lug with No Sight Hole, Copper, Conductor Size: 750 MCM, 2-Hole Stud, Stud Diameter: 1/2", Hole Spacing: 1-3/4"

Overview

Compression Lug with No Sight Hole, Copper, Conductor Size: 750 MCM, 2-Hole Stud, Stud Diameter: 1/2", Hole Spacing: 1-3/4"
Also known as: 074983753222, LCCF750-12-3, PDTLCCF750123

Specifications

Color: Orange, Black
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 750
Stud Size: 1/2 in
Color: Orange, Black
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 750