1
more

Transformer, 1KVA, 1P, 480V, 120/240V, Encapsulated
Item #: 0060932
Cat #: S48G11S01N
UPC: 786680101823
$ 799.12 EA
Company wide:
0
in stock
Documents & Guides
1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Overview
1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Also known as: 786680101823, S48G11S01N, CUTS48G11S01N
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 1kVA |
| Primary Voltage: | 480 |
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 480 |