Transformer, 25KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0060924

Cat #: S20L11S25N

UPC: 786680109355

$ 5542.19 EA
Company wide:
0 in stock
Documents & Guides
25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR182. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR182. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Eaton General purpose encapsulated transformer Catalog#:S20L11S25N Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: 2 at -5% FCBN X 4 at -2.5% FCBN, SV: 120/240V, 115°C, 25 kVA

Also known as: 786680109355, S20L11S25N, CUTS20L11S25N

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 240/480