Transformer, 7.5KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0060920

Cat #: S20K11S07N

UPC: 786680102295

$ 2043.38 EA
Company wide:
0 in stock
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR177. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR177. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: 786680102295, S20K11S07N, CUTS20K11S07N

Specifications

Phase: 1
Volt Amps: 7.500kVA
Amps: 9
Primary Voltage: 240/480
Phase: 1
Amps: 9
Volt Amps: 7.500kVA
Primary Voltage: 240/480