Transformer, 3KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0060918

Cat #: S20K11S03N

UPC: 786680102271

$ 1543.16 EA
Company wide:
0 in stock
Documents & Guides
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR176. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR176. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: 786680102271, S20K11S03N, CUTS20K11S03N

Specifications

Phase: 1
Amps: 3
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480
Amps: 3
Volt Amps: 3kVA