Breaker, Quicklag, 90A, 3P, 240VAC, 10kAIC, Thermal Magnetic

Item #: 0060894

Cat #: QC3090H

UPC: 786679240281

$ 995.13 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 3-Pole, 90 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 3-Pole, 90 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic
Also known as: 786679240281, QC3090H, CUTQC3090H

Specifications

Mounting: Panel
Poles: 3
Amps: 90
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 90
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA