Breaker, Lug in/Lug Out, 3P, 80A, 240VAC, 10kAIC

Item #: 0060893

Cat #: QC3080H

UPC: 786679240267

$ 995.13 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

80 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: 786679240267, QC3080H, CUTQC3080H

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 80
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA