Breaker, Lug in/Lug Out, 3P, 70A, 240VAC, 10kAIC

Item #: 0060892

Cat #: QC3070H

UPC: 786679240243

$ 879.18 EA
Company wide:
0 in stock
Documents & Guides
70 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

70 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: 786679240243, QC3070H, CUTQC3070H

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240