Breaker, Lug in/Lug Out, 3P, 40A, 240VAC, 10kAIC

Item #: 0060890

Cat #: QC3040H

UPC: 786679240144

$ 708.05 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

40 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679240144, QC3040H, CUTQC3040H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 40