QC 2P 70A 120/240VAC MAX 10KAIC

Item #: 0060884

Cat #: QC2070

UPC: 786679309780

$ 430.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,70 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable

Overview

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,70 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679309780, QC2070, CUTQC2070

Specifications

Mounting: Panel
Poles: 2
Amps: 70
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240