Breaker, 30A, 2P, 120/240V, Type QC, 10 kAIC

Item #: 0060880

Cat #: QC2030

UPC: 786679309469

$ 230.50 EA
Company wide:
8 in stock
Documents & Guides
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679309469, QC2030, CUTQC2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30