60A, 1P, 120/240V, Type QC, 10 kAIC, CB

Item #: 0060877

Cat #: QC1060

UPC: 786679309124

$ 105.59 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

60 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679309124, QC1060, CUTQC1060

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60