Breaker, Quicklag, 50A, 1P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 0060876

Cat #: QC1050

UPC: 786679309032

$ 105.59 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 1-Pole, 50 Amp, 120/240 Volt AC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 1-Pole, 50 Amp, 120/240 Volt AC, 10 kAIC, Thermal Magnetic
Also known as: 786679309032, QC1050, CUTQC1050

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50