QC 1P 40A 120/24OVAC MAX 10KAIC

Item #: 0060875

Cat #: QC1040

UPC: 786679309001

$ 105.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,40 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable

Overview

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,40 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679309001, QC1040, CUTQC1040

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 40
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40