Breaker, 20A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

Item #: 0060873

Cat #: QC1020

UPC: 786679308882

$ 105.59 EA
Company wide:
5 in stock
Documents & Guides
20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679308882, QC1020, CUTQC1020, stand alone breaker

Specifications

Mounting: Panel
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1