Breaker, Bolt On, 50A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0060870

Cat #: QBHW3050H

UPC: 786679393451

$ 518.15 EA
Company wide:
3 in stock
Documents & Guides
50 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

50 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Eaton’s complete line up of low and medium-voltage circuit breakers provide circuit protection in alternative energy, commercial, industrial, mining, and military applications, while protecting against overloads and short circuits in conductors. Our circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679393451, QBHW3050H, CUTQBHW3050H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On