Breaker, Bolt On, 20A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0060868

Cat #: QBHW3020H

UPC: 786679393208

$ 471.13 EA
Company wide:
23 in stock
Documents & Guides
20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC

Overview

20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679393208, QBHW3020H, CUTQBHW3020H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On