Breaker, Bolt On, 100A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0060867

Cat #: QBHW2100

UPC: 786679393109

$ 475.78 EA
Company wide:
9 in stock
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW2100 Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 120/240V , Bolt-on

Also known as: 786679393109, QBHW2100, CUTQBHW2100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On