Breaker, Bolt On, 15A, 2P, 120/240V, Type QBHW, 22 kAIC

Item #: 0060865

Cat #: QBHW2015

UPC: 786679392508

$ 220.15 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679392508, QBHW2015, CUTQBHW2015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On