QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non

Item #: 0060864

Cat #: QBHW1020

UPC: 786679392058

$ 104.94 EA
Company wide:
165 in stock
Documents & Guides
QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non-Interchangeable/Thermal Magnetic Trip

Overview

QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non-Interchangeable/Thermal Magnetic Trip

Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.

Also known as: 786679392058, QBHW1020, CUTQBHW1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On