Breaker, Bolt On, 30A, 1P, 120VAC, GFCI, Replaced By QBGFT1030

Item #: 0060861

Cat #: QBGF1030

UPC: 786679360309

Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By Eaton QBGFT1030

Overview

30 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By Eaton QBGFT1030
Also known as: 786679360309, QBGF1030, CUTQBGF1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On